RHS175

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RHS175

Ohmite Rheostats, RHS Series

RHS175

Ohmite Rheostats, RHS Series
Rheostat, 175 Ohm, 25 Watt, 0.375A
MFG Item Number
RHS175
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RHS Series
Item #
RHS175
Rheostat, 175 Ohm, 25 Watt, 0.375A

RHS Series Information

  • 25 Watts
  • 1K~25K Ohms
  • 500 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Videos

Specifications

Specifications
Manufacturer Part Number RHS175
Manufacturer Ohmite
Product Series RHS
Family Series Ohmite Rheostats, RHS Series
Description Rheostat, 175 Ohm, 25 Watt, 0.375A Max
Resistance 175 Ohm
Tolerance % 10 %
Wattage 25 W
Voltage 500 V
Core Open
Diameter 1.56 "
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 2.25 "
Mounting Panel Mount
Locking No
Shaft Torque .25-.5 Ibs "
Shaft Diameter 0.25 "
Net Weight 0.19 lbs
Gross Weight 0.195 lbs
Alternatives
RHS175E
RHS175E
Ohmite Rheostats, RHS Series