RHS2K5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RHS2K5

Ohmite Rheostats, RHS Series

RHS2K5

Ohmite Rheostats, RHS Series
RHEOSTAT, 2.5K OHM, 25 WATT
MFG Item Number
RHS2K5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RHS Series
Item #
RHS2K5
RHEOSTAT, 2.5K OHM, 25 WATT

RHS Series Information

  • 25 Watts
  • 1K~25K Ohms
  • 500 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Videos

Specifications

Specifications
Manufacturer Part Number RHS2K5
Manufacturer Ohmite
Product Series RHS
Family Series Ohmite Rheostats, RHS Series
Description RHEOSTAT, 2.5K OHM, 25 WATT 0.100 AMPS
Resistance 2.5 kOhm
Tolerance % 10 %
Wattage 25 W
Voltage 500 V
Core Open
Diameter 1.56 "
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 2.25 "
Mounting Panel Mount
Locking No
Shaft Torque .25-.5 Ibs "
Shaft Diameter 0.25 "
Net Weight 0.18 lbs
Gross Weight 0.2 lbs