RHS45B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RHS45B Carlo Gavazzi Heat Sinks, Heat Sink Assembly, 2.0K/W, DIN Mnt
MFG Item Number
RHS45B

RHS45B Carlo Gavazzi Heat Sinks, Heat Sink Assembly, 2.0K/W, DIN Mnt

MFG Item Number
RHS45B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Sinks, Series
Item #
RHS45B
Heat Sink Assembly, 2.0K/W, DIN Mnt

Series Information

Specifications

Specifications
Manufacturer Part Number RHS45B
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Heat Sinks
Description Heat Sink Assembly, 2.0K/W, DIN Mnt
Fan Included No
Thermal Resistance (C/W) 1.85 °C/W
Mounting DIN Rail
Net Weight 0.95 lbs
Gross Weight 0.95 lbs