Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RHS45C |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Heat Sinks |
| Description | Heat Sink, 1-Ph, 45x55mm, 1Ph, +PAD BBR |
| Fan Included | No |
| Thermal Resistance (C/W) | 2.2 °C/W |
| Mounting | DIN Rail |
| Net Weight | 0.6393 lbs |
| Gross Weight | 0.6393 lbs |