Series Information
| Manufacturer Part Number | 1545836 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Encoders |
| Description | Encoder |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Input Voltage | 5-30 VDC |
| Output Type | Quadrature |
| Output Voltage | 5-30 VDC |
| Electrical Output Type | Quadrature (Incremental) |
| Termination | Connector |
| Mating Connector | 8 Pin M12 Connector |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Quadrature (Incremental) |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Motor Type | AC Motors |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |