Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crompton Instruments Panel Meters & Gauges, integra-ri3 Series
RI3-01
Crompton Instruments Panel Meters & Gauges, integra-ri3 Series
Panel Meter,Digital,Integra Ri3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, integra-ri3 Series
Panel Meter,Digital,Integra Ri3
integra-ri3 Series Information
Pulsed Output And Modbus Programmable CT Ratios True RMS Measurement Backlit LCD Screen The Integra Ri3 Digital Metering System is an effective solution for measurement and display of all major electrical and power quality parameters. They're made for easy programming, mounting and user friendly navigation.
Specifications
Specifications
Manufacturer Part Number
RI3-01
Manufacturer
Crompton Instruments
Product Series
integra-ri3
Family Series
Crompton Instruments Panel Meters & Gauges, integra-ri3 Series
Description
Panel Meter,Digital,Integra Ri3 173-500V L-L 3_ 100-289V L-N 3_ IN, 5A AC 3_ 45-66Hz
Type
AC Volts
Max Input Signal
289 V
Display Type
LED
Power Supply
250 VAC
Relays
1
Analog Output
None
Communication
RS-485
Operating Temperature
14-131 °F
Net Weight
0.525 lbs
Gross Weight
0.615 lbs
RI3-01
Crompton Instruments Panel Meters & Gauges, integra-ri3 Series