Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RI360P0-QR24M0-IOLX2H1141
RI360P0-QR24M0-IOLX2H1141
Item Number
RI360P0-QR24M0-IOLX2H1141
This item cannot be canceled or returned
Description
Item #
RI360P0-QR24M0-IOLX2H1141
Specifications
Specifications
| Manufacturer Part Number |
1590975 |
| Manufacturer |
Turck |
| Family Series |
Turck Encoders |
| Description |
Sensor |
| Single Turn Resolution |
65536 |
| Multi Turn Resolution |
65536 |
| Input Power |
15-30 VDC |
| Protocol |
Analog |
| Shaft Seal |
Yes |
| Mounting |
Hollow Shaft |
| Connector |
M12 4 Pin Radial Cable |
| Explosion Proof |
No |
| Operating Temperature |
-25-85 °C |
| Protection Rating |
IP68, IP69K |
| Approvals |
UL |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.69 lbs |
RI360P0-QR24M0-IOLX2H1141
Turck Encoders