RI360P0QR24M0ELIU5X2H1151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RI360P0QR24M0ELIU5X2H1151

Turck Encoders

RI360P0QR24M0ELIU5X2H1151

Turck Encoders
RI360P0-QR24M0-ELIU5X2-H1151, 1590908
Item Number
RI360P0QR24M0ELIU5X2H1151
MFG Item Number
1590908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
RI360P0QR24M0ELIU5X2H1151
RI360P0-QR24M0-ELIU5X2-H1151, 1590908

Series Information

Specifications

Specifications
Manufacturer Part Number 1590908
Manufacturer Turck
Family Series Turck Encoders
Description RI360P0-QR24M0-ELIU5X2-H1151, 1590908
Input Power 15-30 VDC
Protocol Analog
Shaft Seal Yes
Mounting Hollow Shaft
Connector M12 5 Pin Radial Cable
Explosion Proof No
Operating Temperature -25-85 °C
Protection Rating IP68, IP69K
Approvals UL
Net Weight 0.705 lbs
Gross Weight 0.815 lbs