RIB02P30
Functional Devices Relays, RIB (Relay in a Box) Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RIB02P30 Functional Devices Relays, RIB (Relay in a Box) Series, Enclosed Relay 30Amp DPST 208-277Vac
MFG Item Number
RIB02P30

RIB02P30 Functional Devices Relays, RIB (Relay in a Box) Series, Enclosed Relay 30Amp DPST 208-277Vac

MFG Item Number
RIB02P30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RIB (Relay in a Box) Series
Item #
RIB02P30
Enclosed Relay 30Amp DPST 208-277Vac

RIB (Relay in a Box) Series Information

Functional Devices Relay in a Box Power Series Relays are designed for higher amp commercial or industrial energy management applications. They are solidly engineered and manufactured for long lasting durability and dependability. This series contains a wide variety of enclosed and t‑style relays rated at 20 or 30 amps. It also features the following voltage configurations: 12V,24V AC/DC, 20V, 120‑277V, 208‑277V, 480V AC. Override switches are also available on some models. The relays are BACnet compatible relay devices. They provide a software‑implemented network interface between BACnet client devices and Relay in a Box control and monitoring points.

Videos

Specifications

Specifications
Manufacturer Part Number RIB02P30
Manufacturer Functional Devices
Product Series RIB (Relay in a Box)
Family Series Functional Devices Relays, RIB (Relay in a Box) Series
Description Enclosed Relay 30Amp DPST 208-277Vac
Type Enclosed Power Relay
Current Rating 30 A
Coil Voltage 208-277 VAC
Number of Connections 1
Contact Type 2NO
Mounting Surface
Termination Screw Terminals
Wire Size Range 16 "
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Wire Rating 600 V
Approvals UL
Net Weight 0.98 lbs
Gross Weight 0.95 lbs