RIB02SBDC-NC
Functional Devices Relays, RIB (Relay in a Box) Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIB02SBDC-NC

Functional Devices Relays, RIB (Relay in a Box) Series

RIB02SBDC-NC

Functional Devices Relays, RIB (Relay in a Box) Series
Enclosed Relay 20A SPST-NC
MFG Item Number
RIB02SBDC-NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RIB (Relay in a Box) Series
Item #
RIB02SBDC-NC
Enclosed Relay 20A SPST-NC

RIB (Relay in a Box) Series Information

Functional Devices Relay in a Box Power Series Relays are designed for higher amp commercial or industrial energy management applications. They are solidly engineered and manufactured for long lasting durability and dependability. This series contains a wide variety of enclosed and t‑style relays rated at 20 or 30 amps. It also features the following voltage configurations: 12V,24V AC/DC, 20V, 120‑277V, 208‑277V, 480V AC. Override switches are also available on some models. The relays are BACnet compatible relay devices. They provide a software‑implemented network interface between BACnet client devices and Relay in a Box control and monitoring points.

Videos

Specifications

Specifications
Manufacturer Part Number RIB02SBDC-NC
Manufacturer Functional Devices
Product Series RIB (Relay in a Box)
Family Series Functional Devices Relays, RIB (Relay in a Box) Series
Description Enclosed Relay 20A SPST-NC 208-277Vac Class 2 Dry Contact + Override
Type Enclosed Dry Contact Relay
Current Rating 20 A
Coil Voltage 208-277 VAC
Number of Connections 1
Contact Type 1NC
Mounting Surface
Termination Screw Terminals
Wire Size Range 16 "
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Wire Rating 600 V
Net Weight 0.58 lbs
Gross Weight 0.58 lbs