Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RIB2401B2G |
|---|---|
| Manufacturer | Functional Devices |
| Family Series | Functional Devices Relays |
| Description | Enclosed Relay 20Amp Dual SPDT 24VAC/dc/120VAC Ganged |
| Type | Enclosed Power Relay |
| Current Rating | 20 A |
| Coil Voltage | 24 VAC/VDC |
| Number of Connections | 2 |
| Contact Type | DPDT |
| Mounting | Surface |
| Termination | Screw Terminals |
| Wire Size Range | 16 " |
| Operating Temperature | -30-140° F |
| Humidity Range | 5-95% (Noncondensing) |
| Wire Rating | 600 V |
| Approvals | CE, UL |
| Net Weight | 0.685 lbs |
| Gross Weight | 0.795 lbs |