RIBM243PN
Functional Devices Relays, RIB (Relay in a Box) Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIBM243PN Functional Devices Relays, RIB (Relay in a Box) Series, Panel Relay 4in 30Amp 3PDT 24Vac/dc

MFG Item Number
RIBM243PN

RIBM243PN Functional Devices Relays, RIB (Relay in a Box) Series, Panel Relay 4in 30Amp 3PDT 24Vac/dc

MFG Item Number
RIBM243PN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RIB (Relay in a Box) Series
Item #
RIBM243PN
Panel Relay 4in 30Amp 3PDT 24Vac/dc

RIB (Relay in a Box) Series Information

Functional Devices Relay in a Box Power Series Relays are designed for higher amp commercial or industrial energy management applications. They are solidly engineered and manufactured for long lasting durability and dependability. This series contains a wide variety of enclosed and t‑style relays rated at 20 or 30 amps. It also features the following voltage configurations: 12V,24V AC/DC, 20V, 120‑277V, 208‑277V, 480V AC. Override switches are also available on some models. The relays are BACnet compatible relay devices. They provide a software‑implemented network interface between BACnet client devices and Relay in a Box control and monitoring points.

Videos

Specifications

Specifications
Manufacturer Part Number RIBM243PN
Manufacturer Functional Devices
Product Series RIB (Relay in a Box)
Family Series Functional Devices Relays, RIB (Relay in a Box) Series
Description Panel Relay 4in 30Amp 3PDT 24Vac/dc
Current Rating 30 A
Coil Voltage 24 VAC/VDC
Number of Connections 1
Contact Type 3PDT
Type Track Mount Power Relay
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Approvals UL
Net Weight 0.295 lbs
Gross Weight 0.34 lbs