RIBMN2401D
Functional Devices Relays, RIB (Relay in a Box) Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RIBMN2401D Functional Devices Relays, RIB (Relay in a Box) Series, Panel Relay 2.75in 10Amp DPDT
MFG Item Number
RIBMN2401D

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RIBMN2401D Functional Devices Relays, RIB (Relay in a Box) Series, Panel Relay 2.75in 10Amp DPDT

MFG Item Number
RIBMN2401D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RIB (Relay in a Box) Series
Item #
RIBMN2401D
Panel Relay 2.75in 10Amp DPDT

RIB (Relay in a Box) Series Information

Functional Devices Relay in a Box Power Series Relays are designed for higher amp commercial or industrial energy management applications. They are solidly engineered and manufactured for long lasting durability and dependability. This series contains a wide variety of enclosed and t‑style relays rated at 20 or 30 amps. It also features the following voltage configurations: 12V,24V AC/DC, 20V, 120‑277V, 208‑277V, 480V AC. Override switches are also available on some models. The relays are BACnet compatible relay devices. They provide a software‑implemented network interface between BACnet client devices and Relay in a Box control and monitoring points.

Videos

Specifications

Specifications
Manufacturer Part Number RIBMN2401D
Manufacturer Functional Devices
Product Series RIB (Relay in a Box)
Family Series Functional Devices Relays, RIB (Relay in a Box) Series
Description Panel Relay 2.75in 10Amp DPDT 24Vac/dc or 120Vac
Current Rating 10 A
Coil Voltage 24 VAC/VDC, 120 VAC
Number of Connections 1
Contact Type DPDT
Type Track Mount Pilot Relay
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Approvals UL
Net Weight 0.11 lbs
Gross Weight 0.135 lbs