Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RIBR24SD Functional Devices Control Relays, DIN Rail Relay 10Amp DPDT SWITCH
RIBR24SD Functional Devices Control Relays, DIN Rail Relay 10Amp DPDT SWITCH
This item cannot be canceled or returned
Description
DIN Rail Relay 10Amp DPDT SWITCH
Specifications
Specifications
| Manufacturer Part Number |
RIBR24SD |
| Manufacturer |
Functional Devices |
| Family Series |
Functional Devices Control Relays |
| Description |
DIN Rail Relay 10Amp DPDT SWITCH 24VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Voltage |
24 VAC, 24 VDC |
| Contact Configuration |
1NO, 1NC |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Approvals |
cULus |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.205 lbs |
RIBR24SD
Functional Devices Control Relays