Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Protection Relays
RIBXG21F
Functional Devices Protection Relays
Enclosed Split-Core AC Sensor
This item cannot be canceled or returned
Description
Protection Relays, Series
Enclosed Split-Core AC Sensor
Specifications
Specifications
| Manufacturer Part Number |
RIBXG21F |
| Manufacturer |
Functional Devices |
| Family Series |
Functional Devices Protection Relays |
| Description |
Enclosed Split-Core AC Sensor 120-277V .5-150Amp fixed wires |
| Enclosure |
Split Core |
| Power Supply |
Self Powered |
| Output Signal |
Normally Closed |
| Setpoint Range |
0.5-150 A |
| Status Indicator |
No |
| Approvals |
UL |
| Net Weight |
0.243 lbs |
| Gross Weight |
0.243 lbs |
RIBXG21F
Functional Devices Protection Relays