Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RIBXG21TA Functional Devices Protection Relays, Enclosed Split-Core AC Sensor,
MFG Item Number
RIBXG21TA
RIBXG21TA Functional Devices Protection Relays, Enclosed Split-Core AC Sensor,
MFG Item Number
RIBXG21TA
This item cannot be canceled or returned
Description
Protection Relays, Series
Enclosed Split-Core AC Sensor,
Specifications
Specifications
| Manufacturer Part Number |
RIBXG21TA |
| Manufacturer |
Functional Devices |
| Family Series |
Functional Devices Protection Relays |
| Description |
Enclosed Split-Core AC Sensor, 120-277V, .75-150Amp, adjustable, terminals |
| Enclosure |
Split Core |
| Power Supply |
Self Powered |
| Output Signal |
Normally Closed |
| Setpoint Range |
0.75-150 A |
| Status Indicator |
Yes |
| Approvals |
UL |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.25 lbs |
RIBXG21TA
Functional Devices Protection Relays