RIBXG420-100
Functional Devices Sensors, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIBXG420-100

Functional Devices Sensors, RIB Series

RIBXG420-100

Functional Devices Sensors, RIB Series
Enclosed Split-Core AC Sensor,
MFG Item Number
RIBXG420-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RIB Series
Item #
RIBXG420-100
Enclosed Split-Core AC Sensor,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number RIBXG420-100
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Sensors, RIB Series
Description Enclosed Split-Core AC Sensor, 0-100Amp, 4-20ma, fixed, wire leads
Split Core Yes
Power Supply 600 VAC
Window Size 0.52 "
Output 4-20 mA
Current Rating 0-100 A
Approvals UL
Net Weight 0.235 lbs
Gross Weight 0.28 lbs