RIBXGTV10
Functional Devices Sensors, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIBXGTV10

Functional Devices Sensors, RIB Series

RIBXGTV10

Functional Devices Sensors, RIB Series
Enclosed Split-Core AC Transducer,
MFG Item Number
RIBXGTV10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RIB Series
Item #
RIBXGTV10
Enclosed Split-Core AC Transducer,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number RIBXGTV10
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Sensors, RIB Series
Description Enclosed Split-Core AC Transducer, 0-10Vdc Multi-Range, terminals
Split Core Yes
Power Supply 600 VAC
Window Size 0.52 "
Output 0-10 VDC
Current Rating 0-100 A
Approvals CE, UL
Net Weight 0.22 lbs
Gross Weight 0.25 lbs