RIBXGTV5-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIBXGTV5-10 Functional Devices Sensors, Enclosed Split-Core 10A In AC

MFG Item Number
RIBXGTV5-10

RIBXGTV5-10 Functional Devices Sensors, Enclosed Split-Core 10A In AC

MFG Item Number
RIBXGTV5-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
RIBXGTV5-10
Enclosed Split-Core 10A In AC

Series Information

Specifications

Specifications
Manufacturer Part Number RIBXGTV5-10
Manufacturer Functional Devices
Family Series Functional Devices Sensors
Description Enclosed Split-Core 10A In AC Transducer, 0-5Vdc out terminals
Split Core Yes
Window Size 0.52 "
Output 0-5 VDC
Current Rating 0-10 A
Terminals Top
Approvals CE, UL
Net Weight 0.22 lbs
Gross Weight 0.255 lbs