RIBXK420-50
Functional Devices Sensors, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RIBXK420-50

Functional Devices Sensors, RIB Series

RIBXK420-50

Functional Devices Sensors, RIB Series
Enclosed Solid-Core AC Sensor,
MFG Item Number
RIBXK420-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RIB Series
Item #
RIBXK420-50
Enclosed Solid-Core AC Sensor,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number RIBXK420-50
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Sensors, RIB Series
Description Enclosed Solid-Core AC Sensor, 0-50Amp, 4-20ma, wire leads
Split Core No
Power Supply 11-35 VDC
Window Size 0.5 "
Output 4-20 mA
Current Rating 0-50 A
Approvals UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs