Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ11-M25 Mencom Remote Access Interfaces, PIC Port Adapters Series, RJ11 IN M25 HOUSING
RJ11-M25 Mencom Remote Access Interfaces, PIC Port Adapters Series, RJ11 IN M25 HOUSING
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Port Adapters Series
PIC Port Adapters Series Information
Specifications
Specifications
| Manufacturer Part Number |
RJ11-M25 |
| Manufacturer |
Mencom |
| Product Series |
PIC Port Adapters |
| Family Series |
Mencom Remote Access Interfaces, PIC Port Adapters Series |
| Description |
RJ11 IN M25 HOUSING |
| Number of Outlets |
None |
| Number of Connections |
RJ11 |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Aluminum |
| Protection Rating |
IP67 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.145 lbs |
RJ11-M25
Mencom Remote Access Interfaces, PIC Port Adapters Series