RJ1B23D20U
Carlo Gavazzi Relays, RJ1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ1B23D20U Carlo Gavazzi Relays, RJ1A Series, SSR H/S IO 230V 20A 4-32VDC

MFG Item Number
RJ1B23D20U

RJ1B23D20U Carlo Gavazzi Relays, RJ1A Series, SSR H/S IO 230V 20A 4-32VDC

MFG Item Number
RJ1B23D20U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ1A Series
Item #
RJ1B23D20U
SSR H/S IO 230V 20A 4-32VDC

RJ1A Series Information

  • Direct Copper Bonding Technology
  • Set‑Lifting Terminals
  • LED Indication
The RJ1A series are a single‑phase Solid‑State Contactor designed to replace electro‑mechanical contractors in industrial heating and motor applications, especially when switching is frequent. The product is ready to mount on DIN‑rail or chassis and comes with integral heatsink. The standard housing dimensions enable installation in limited space and the terminal layout allows both contactor (E) and SSR (U) type connection. Two 2.5mm2 cables can be connected in each screw terminal to allow looping. A removable IP20 cover allows connection of a 4mm2 cable with crimped terminal.

Specifications

Specifications
Manufacturer Part Number RJ1B23D20U
Manufacturer Carlo Gavazzi
Product Series RJ1A
Family Series Carlo Gavazzi Relays, RJ1A Series
Description SSR H/S IO 230V 20A 4-32VDC
Circuit 1NO
Mounting DIN Rail, PCB
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 24-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 20 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs