RJ1P48I50E
Carlo Gavazzi Relays, RJ1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ1P48I50E Carlo Gavazzi Relays, RJ1P Series, SSR H/S PS 480V 50A 4-20MA E

MFG Item Number
RJ1P48I50E

RJ1P48I50E Carlo Gavazzi Relays, RJ1P Series, SSR H/S PS 480V 50A 4-20MA E

MFG Item Number
RJ1P48I50E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ1P Series
Item #
RJ1P48I50E
SSR H/S PS 480V 50A 4-20MA E

RJ1P Series Information

  • AC semiconductor contactor
  • Multi‑function ‑ 5 selectable modes of operation: Phase Angle, Distributed Full Cycle and Burst Control (1, 3 and 10s)
  • Direct copper bonding (DCB) technology
  • LED‑indication for control and load status
  • Operational ratings up to 50 AACrms and 600 VAC
  • 4‑20mA or 0‑10V control input
  • Built‑in varistor
  • Blocking voltage: Up to 1200Vp
  • Opto‑isolation > 4000VACrms
  • Cage clamp terminals
  • IP20 protection
  • Option for over‑temperature protection with alarm output
The RJ1P is a single‑phase SSR that provides proportional output power in relation to the control signal level applied. This microprocessor‑based device provides for 5 different switching modes integrated into one package. A selector switch on the front of the device is used for the selection of the preferred mode of operation, i.e., either Phase Angle, Distributed Full Cycle or Burst Control. This multi‑function selection makes this device ideal for the control of a variety of loads, including heaters and lamps. The control signal can be either 4 ‑ 20mA or 0 ‑ 10VDC. 4mA or 0V correspond to zero output power, whilst 20mA or 10VDC correspond to full output power.

Specifications

Specifications
Manufacturer Part Number RJ1P48I50E
Manufacturer Carlo Gavazzi
Product Series RJ1P
Family Series Carlo Gavazzi Relays, RJ1P Series
Description SSR H/S PS 480V 50A 4-20MA E
Circuit 1NO
Mounting DIN Rail, PCB
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-20 mA
Input Polarity DC
Output Voltage 200-550 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 575 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Analog
Integral Heat Sink Yes
MOV Yes
Snubber No
Comments Phase Angle, Dist Full Cycle or Burst Ctrl Out
Net Weight 0.5203 lbs
Gross Weight 0.5203 lbs