RJ1P60V30E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ1P60V30E

Carlo Gavazzi Relays

RJ1P60V30E

Carlo Gavazzi Relays
SSR H/S PS 600V 30A 0-10V E
MFG Item Number
RJ1P60V30E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RJ1P60V30E
SSR H/S PS 600V 30A 0-10V E

Series Information

Specifications

Specifications
Manufacturer Part Number RJ1P60V30E
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR H/S PS 600V 30A 0-10V E
Mounting DIN Rail
Status Indicator Yes
Input Signal 0-10 VDC
Current Rating 30 A
Termination Cage Clamp
Switching Type Proportional Output
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0 lbs