RJ22S-C-A24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ22S-C-A24

IDEC Relays, RJ Series

RJ22S-C-A24

IDEC Relays, RJ Series
Bifurcated Relay DPDT AC24
MFG Item Number
RJ22S-C-A24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RJ Series
Item #
RJ22S-C-A24
Bifurcated Relay DPDT AC24

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number RJ22S-C-A24
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Bifurcated Relay DPDT AC24
Coil Voltage 24 VAC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 8 A
Bifurcated Contact Yes
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA
Net Weight 0.04 lbs
Gross Weight 0.035 lbs