Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
RJ45-01
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, RJ45 Ethernet Series
RJ45 Ethernet Series Information
- 42 VDC. 1.5 Amps
- IP67 Protection Rating
- 8 Poles
Specifications
Specifications
| Manufacturer Part Number |
RJ45-01 |
| Manufacturer |
Mencom |
| Product Series |
RJ45 Ethernet |
| Family Series |
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series |
| Description |
RJ45 CABLE 1ft. |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
1 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Gray |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.045 lbs |
RJ45-01
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series