RJ45-03
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJ45-03 Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series, RJ45 (ETHERNET) CABLE 3 FT
MFG Item Number
RJ45-03

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RJ45-03 Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series, RJ45 (ETHERNET) CABLE 3 FT

MFG Item Number
RJ45-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45-03
RJ45 (ETHERNET) CABLE 3 FT

RJ45 Ethernet Series Information

  • 42 VDC. 1.5 Amps
  • IP67 Protection Rating
  • 8 Poles

Specifications

Specifications
Manufacturer Part Number RJ45-03
Manufacturer Mencom
Product Series RJ45 Ethernet
Family Series Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
Description RJ45 (ETHERNET) CABLE 3 FT
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 3 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Gray
Net Weight 0.08 lbs
Gross Weight 0.075 lbs