RJ45-10
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ45-10

Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series

RJ45-10

Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
CBL; RJ 8 WIRE; 10ft.
MFG Item Number
RJ45-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45-10
CBL; RJ 8 WIRE; 10ft.

RJ45 Ethernet Series Information

  • 42 VDC. 1.5 Amps
  • IP67 Protection Rating
  • 8 Poles

Specifications

Specifications
Manufacturer Part Number RJ45-10
Manufacturer Mencom
Product Series RJ45 Ethernet
Family Series Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
Description CBL; RJ 8 WIRE; 10ft.
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 10 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs