Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ45-M25-SS-LP
RJ45 IN LOW PROFILE SS M25 HSG
MFG Item Number
RJ45-M25-SS-LP
This item cannot be canceled or returned
Description
RJ45 IN LOW PROFILE SS M25 HSG
Specifications
Specifications
| Manufacturer |
Mencom |
| Family Series |
Mencom Miscellaneous |
| Manufacturer Part Number |
RJ45-M25-SS-LP |
| Description |
RJ45 IN LOW PROFILE SS M25 HSG |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.225 lbs |
RJ45-M25-SS-LP
Mencom Miscellaneous