RJ45RJ45IP67442-20M/C1195
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ45RJ45IP67442-20M/C1195

Turck Panel & Computer Interface Cables, RJ45 Ethernet Series

RJ45RJ45IP67442-20M/C1195

Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Cordset, Ethernet Patch Cord
Item Number
RJ45RJ45IP67442-20M/C1195
MFG Item Number
U-40986
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45RJ45IP67442-20M/C1195
Cordset, Ethernet Patch Cord

RJ45 Ethernet Series Information

  • Ethernet Cable, 8‑Wire
  • Cable is UL Rated for Sunlight and Oil Resistant

Specifications

Specifications
Manufacturer Part Number U-40986
Manufacturer Turck
Product Series RJ45 Ethernet
Family Series Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Description Cordset, Ethernet Patch Cord
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 65 '
Shielding No
Jacket Material TPE
Plenum Rated Yes
Strain Relief No
Color Teal
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs