Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ45S-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, RJ45 Port w/Cover, Cat 6, Inclft.s
MFG Item Number
RJ45S-M25-PA
RJ45S-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, RJ45 Port w/Cover, Cat 6, Inclft.s
MFG Item Number
RJ45S-M25-PA
Description
Remote Access Interfaces, PIC Plastic Port Adapters Series
RJ45 Port w/Cover, Cat 6, Inclft.s
PIC Plastic Port Adapters Series Information
Specifications
Specifications
| Manufacturer Part Number |
RJ45S-M25-PA |
| Manufacturer |
Mencom |
| Product Series |
PIC Plastic Port Adapters |
| Family Series |
Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series |
| Description |
RJ45 Port w/Cover, Cat 6, Inclft.s Shield, M25 Mounting Hole, RJ45 Rear Port Interface |
| Number of Outlets |
None |
| Number of Connections |
RJ45 |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Polyamide |
| Protection Rating |
IP65 |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.055 lbs |
RJ45S-M25-PA
Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series