Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
RJ45S441-0.4M
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series
Cordset, Ethernet Patch Cord
Item Number
RJ45S441-0.4M
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, RJ45 Ethernet Series
Cordset, Ethernet Patch Cord
RJ45 Ethernet Series Information
- Ethernet Cable, 8‑Wire
- Cable is UL Rated for Sunlight and Oil Resistant
Specifications
Specifications
| Manufacturer Part Number |
UX11940 |
| Manufacturer |
Turck |
| Product Series |
RJ45 Ethernet |
| Family Series |
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series |
| Description |
Cordset, Ethernet Patch Cord |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
1.3 ' |
| Shielding |
Yes |
| Jacket Material |
TPE |
| Plenum Rated |
Yes |
| Strain Relief |
No |
| Color |
Teal |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RJ45S441-0.4M
Turck Panel & Computer Interface Cables, RJ45 Ethernet Series