Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ45SFRJ45SF84
Item Number
RJ45SFRJ45SF84
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Manufacturer Part Number |
U3-10621 |
| Description |
Connector |
| Accessory Type |
Adapter |
| Cordset Type |
Data |
| Connection |
RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RJ45SFRJ45SF84
Turck Cordsets