Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ600 Hubbell Electrical Boxes, JLOAD BOX, DEEP, NM CLAMP
RJ600 Hubbell Electrical Boxes, JLOAD BOX, DEEP, NM CLAMP
This item cannot be canceled or returned
Description
JLOAD BOX, DEEP, NM CLAMP
Specifications
Specifications
| Manufacturer Part Number |
RJ600 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
JLOAD BOX, DEEP, NM CLAMP |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
Non-Metallic Cable |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
RJ600
Hubbell Electrical Boxes