Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ620BKTR Bryant Electric Plugs & Receptacles, JLOAD 20A MEDIA OUTLET TR, BLACK
MFG Item Number
RJ620BKTR
RJ620BKTR Bryant Electric Plugs & Receptacles, JLOAD 20A MEDIA OUTLET TR, BLACK
MFG Item Number
RJ620BKTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
JLOAD 20A MEDIA OUTLET TR, BLACK
Specifications
Specifications
| Manufacturer Part Number |
RJ620BKTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Black |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RJ620BKTR
Bryant Electric Plugs & Receptacles