Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ62GYTR Hubbell Plugs & Receptacles, JLOAD 20A RECEPT TR & 2 PORTS, GRAY
RJ62GYTR Hubbell Plugs & Receptacles, JLOAD 20A RECEPT TR & 2 PORTS, GRAY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
JLOAD 20A RECEPT TR & 2 PORTS, GRAY
Specifications
Specifications
| Manufacturer Part Number |
RJ62GYTR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
JLOAD 20A RECEPT TR & 2 PORTS, GRAY |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Ideal for flat panels TVs |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
RJ62GYTR
Hubbell Plugs & Receptacles