Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal, Length 2.34 Inches, Width 0.83 Inch, Maximum Insulation 0.675, Bolt Size 5/16 Inch, Wire Range 2/0, Color Blue, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
2/0 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Blue
Material
Copper
Plating Material
Tin
Stud Size
5/16 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
Added to cart
RJ727
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series