Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJBX3510EI

Panduit Raceways

RJBX3510EI

Panduit Raceways
Surface Raceway, Pwr Rated Junct. Box, S
MFG Item Number
RJBX3510EI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Raceways, Series
Item #
RJBX3510EI
Surface Raceway, Pwr Rated Junct. Box, S

Series Information

Specifications

Specifications
Manufacturer Part Number RJBX3510EI
Manufacturer Panduit
Family Series Panduit Raceways
Description The single gang two-piece screw together round outlet box accepts UL/CSA devices not to exceed 10lbs. 5lbs. per CSA. For use with Pan-Way LD profile raceway. Dia. = 5.48D x 1.14H 139.2mm x 29.0mm. Breakouts for 3/4 or 1 diameter conduit. It is
Material Non-Metallic
Color Ivory
Net Weight 0.38 lbs
Gross Weight 0.38 lbs