Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RK085A

Brady Wire Basket Trays

RK085A

Brady Wire Basket Trays
Budget RTK Ctr w SDS Binder 12x14
Item Number
RK085A
MFG Item Number
45874
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
RK085A
Budget RTK Ctr w SDS Binder 12x14

Series Information

Specifications

Specifications
Manufacturer Part Number 45874
Manufacturer Brady
Family Series Brady Wire Basket Trays
Description Budget RTK Center With SDS Binder 12 in H x 14 in W Red on Yellow
Nominal Length 12 "
Nominal Width 14 "
Material Polystyrene
Net Weight 0 lbs
Gross Weight 0.25 lbs