RK10T-8
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RK10T-8

Turck Cordsets, Eurofast Series

RK10T-8

Turck Cordsets, Eurofast Series
Cordset
Item Number
RK10T-8
MFG Item Number
U0916-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
RK10T-8
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U0916-14
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Cordset
Cable Type AMW, PVC
Number of Pins 10
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 60 VAC, 75 VDC
Color Gray
Current Rating 2 A
Connection M12 x 1.00
Length 8 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 10
Number of Keys 1
Wire Size Range 24
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals UL
Net Weight 1.09 lbs
Gross Weight 1.07 lbs