Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK1502 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 4 CKT
RK1502 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 4 CKT
This item cannot be canceled or returned
Description
Terminal Blocks, RK Series
- Molded General Purpose Phenolic Base 30 Amps
- #10 Studs, 1 Piece per Card, 300 Volt Rating
- Meets UL Component Requirements
Specifications
Specifications
| Manufacturer Part Number |
RK1502 |
| Manufacturer |
Burndy |
| Product Series |
RK |
| Family Series |
Burndy Terminal Blocks, RK Series |
| Description |
TERMINAL BLOCK, 4 CKT |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Current Rating |
30 A |
| Wire Entry Position |
Side |
| Mounting |
Panel Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RK1502
Burndy Terminal Blocks, RK Series