Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK1522 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 10 CKT
RK1522 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 10 CKT
This item cannot be canceled or returned
Description
Terminal Blocks, RK Series
- Molded General Purpose Phenolic Base 30 Amps
- #10 Studs, 1 Piece per Card, 300 Volt Rating
- Meets UL Component Requirements
Specifications
Specifications
| Manufacturer Part Number |
RK1522 |
| Manufacturer |
Burndy |
| Product Series |
RK |
| Family Series |
Burndy Terminal Blocks, RK Series |
| Description |
TERMINAL BLOCK, 10 CKT |
| Number of Poles |
10 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Current Rating |
30 A |
| Wire Entry Position |
Side |
| Mounting |
Panel Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.23 lbs |
RK1522
Burndy Terminal Blocks, RK Series