Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK2262 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 12 CKT
RK2262 Burndy Terminal Blocks, RK Series, TERMINAL BLOCK, 12 CKT
This item cannot be canceled or returned
Description
Terminal Blocks, RK Series
- Molded General Purpose Phenolic Base 30 Amps
- #10 Studs, 1 Piece per Card, 300 Volt Rating
- Meets UL Component Requirements
Specifications
Specifications
| Manufacturer Part Number |
RK2262 |
| Manufacturer |
Burndy |
| Product Series |
RK |
| Family Series |
Burndy Terminal Blocks, RK Series |
| Description |
TERMINAL BLOCK, 12 CKT |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Current Rating |
30 A |
| Wire Entry Position |
Side |
| Mounting |
Panel Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
RK2262
Burndy Terminal Blocks, RK Series