Series Information
| Manufacturer Part Number | RK2A60D50C |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | SSR 2 POLE-1X DC IN-ZC 600V 50A-CONN IN |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 600 VAC, 600 VDC |
| Nominal Output Voltage | 600 VDC, 600 VAC |
| Current Rating | 50 A |
| Termination | Spring Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |