RK2A60D51C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RK2A60D51C Carlo Gavazzi Relays, SSR 2 POLE-1X DC IN-ZC 600V 50A-HI

MFG Item Number
RK2A60D51C

RK2A60D51C Carlo Gavazzi Relays, SSR 2 POLE-1X DC IN-ZC 600V 50A-HI

MFG Item Number
RK2A60D51C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, Series
Item #
RK2A60D51C
SSR 2 POLE-1X DC IN-ZC 600V 50A-HI

Series Information

Specifications

Specifications
Manufacturer Part Number RK2A60D51C
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR 2 POLE-1X DC IN-ZC 600V 50A-HI I2T-CONN IN
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 600 VAC, 600 VDC
Nominal Output Voltage 600 VDC, 600 VAC
Current Rating 50 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 0 lbs
Gross Weight 0 lbs