RK4.41T-3-WS4.41T/S529
Turck Cordsets, Eurofast Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RK4.41T-3-WS4.41T/S529 Turck Cordsets, Eurofast Series, Cordset
MFG Item Number
U-08039

RK4.41T-3-WS4.41T/S529 Turck Cordsets, Eurofast Series, Cordset

MFG Item Number
U-08039
Item Number
RK4.41T-3-WS4.41T/S529
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
RK4.41T-3-WS4.41T/S529
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U-08039
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Cordset
Cable Type TPU
Number of Pins 4
Connection Type Female Straight Plug to Male Right Angle Plug
Connection Configuration Male to Female
Max Voltage 250 V
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 3 m
Connector Class Micro (M12)
Cable Shielding Braid
Number of Wires 4
Number of Keys 1
Wire Size Range 20
Operating Temperature -40-90 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Male
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0 lbs
Gross Weight 0.4 lbs