RK4.4T-2
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RK4.4T-2

Turck Cordsets, Eurofast Series

RK4.4T-2

Turck Cordsets, Eurofast Series
Connector; 22 AWG; Brass; PVC; 4 A;
Item Number
RK4.4T-2
MFG Item Number
U2172
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
RK4.4T-2
Connector; 22 AWG; Brass; PVC; 4 A;

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U2172
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Connector; 22 AWG; Brass; PVC; 4 A; 250VAC/300 VDC; 4; 105 degC; PVC
Cable Type ITC, PLTC, PVC
Number of Pins 4
Connection Type Female Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 250 V
Color Gray
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Number of Wires 4
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.205 lbs