Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK4.5T-0.5-PSGV6M/CS10642
Turck Cordsets, Eurofast Series
RK4.5T-0.5-PSGV6M/CS10642
Turck Cordsets, Eurofast Series
Item Number
RK4.5T-0.5-PSGV6M/CS10642
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
RK4.5T-0.5-PSGV6M/CS10642
EuroFast Series Information
- 4‑12 pins utilizing 2‑12 wires
- Nickel‑brass, stainless steel and nylon materials
- Fully shielded options
- Multiple connector mold bodies
- Quick‑connect selection
- LED options
- Multiple receptacle mounting thread options
- Receptacles with leads, solder cups or PCB pins
Specifications
Specifications
| Manufacturer Part Number |
U-58146 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Cordset |
| Cable Type |
PVC |
| Number of Pins |
4, 5 |
| Connection Type |
Straight Plug M12 Female to M8 Male |
| Connection Configuration |
Male to Female |
| Max Voltage |
24 VDC |
| Color |
Yellow |
| Current Rating |
1 A |
| Connection |
M12 x 1.00 to M8 x 1.00 |
| Length |
0.5 m |
| Connector Class |
Micro (M12), Nano (M8) |
| Cable Shielding |
Foil |
| Number of Wires |
5 |
| Number of Keys |
1 |
| Wire Size Range |
26 |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Double-Ended |
| Cordset Type |
Signal |
| Material |
Nickel-Plated Brass |
| Protection Rating |
IP68 |
| Side 1 Gender |
Male |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Female |
| Side 2 Angle |
Straight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RK4.5T-0.5-PSGV6M/CS10642
Turck Cordsets, Eurofast Series