RK4.5T-6-RSM50
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RK4.5T-6-RSM50

Turck Cordsets, Eurofast Series

RK4.5T-6-RSM50

Turck Cordsets, Eurofast Series
Cordset
Item Number
RK4.5T-6-RSM50
MFG Item Number
U-84773
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
RK4.5T-6-RSM50
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U-84773
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Cordset
Cable Type PVC
Number of Pins 5
Connection Type Female Straight Plug to Male Straight Plug
Connection Configuration Male to Female
Max Voltage 250 V
Color Yellow
Current Rating 4 A
Connection 7/8-16 UN to M12 x 1.00
Length 6 m
Connector Class Micro (M12), Mini (7/8 in)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs