Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal with 90 Degree Bend, Length 2.52 Inches, Width .93 Inches, Maximum Insulation .610, Bolt Hole 3/8 Inch, Wire Range 2/0AN, Color Yellow, Copper, Tin Plated
Terminal Type
Ring - 90 Deg
Wire Size Range
2/0 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
Added to cart
RK9731U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series